- Reusable Hose Fitting
- Straight Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Series | 4721 Series |
| Hose Dash Size | 6 |
| Overall Length | 3.11 in |
| Hose Cut-Off Factor | 1.64 in |
| End Type 1 | SAE 37 |
| Thread Size | 3/4-16 |
| End Gender 1 | Female |
| Construction | Reusable |
| Hose Size | 0.375 in |
| Fitting Description | Straight |
| End Type 2 | Line/Hose/Tube |
| Finish | Stainless Steel |
| Item Type | Fitting Assembly |
| Weight | 0.375 LB |

