- 45° Elbow Fitting Description
- 1/4 in Tube Outer Diameter
- 1/4-18 Thread Size 1
- 1/4-18 Thread Size 2
| End Type 2 | NPTF |
| Thread Size | 1/4-18 |
| No. of Ends | 2 |
| End Gender 2 | Male |
| Finish | Steel |
| Tube O.D. | 1/4 in |
| Tube O.D. 2 | 1/4 in |
| Female Pipe Size | 1/4 in |
| End Type 1 | NPTF |
| Material | Carbon Steel |
| Fitting Type | Elbow |
| Fitting Angle | 45° |
| Fitting Description | 45° Elbow |
| End Gender 1 | Female |
| Thread Sealant | No |
| Weight | 0.0 LB |

