- Plug Fitting Description
- 1/2 in Male Pipe Size
- Stainless Steel Material
| No. of Ends | 1 |
| End Gender 2 | Female |
| Height | 3/4 in |
| Hex Size 1 | 7/8 in |
| Male Pipe Size | 1/2 in |
| End Gender 1 | Male |
| End Type 1 | NPTF |
| Length | 1.390 in |
| Series | 2082 |
| Thread Sealant | No |
| Fitting Type | Straight |
| Thread Size | 1/2-14 |
| Material | Stainless Steel |
| Fitting Description | Plug |
| Weight | 0.14 LB |

