- Plug Fitting Description
- 1 1/4 in Male Pipe Size
- Stainless Steel Material
| Series | 2082 |
| Male Pipe Size | 1 1/4 in |
| Material | Stainless Steel |
| Thread Sealant | No |
| Height | 1 3/4 in |
| End Gender 2 | Female |
| End Type 1 | NPTF |
| Fitting Description | Plug |
| Thread Size | 1 1/4-11 1/2 |
| Length | 1.300 in |
| Fitting Type | Straight |
| No. of Ends | 1 |
| End Gender 1 | Male |
| Hex Size 1 | 1 3/4 in |
| Weight | 0.0 LB |

