Skip to content Skip to navigation menu
Aeroquip by Danfoss259-1210-5

259-1210-5

1210 Series Reusable Hose Fitting
Item #102809586
  • Reusable Hose Fitting
  • 5/16 in Hose Size
Aeroquip by Danfoss259-1210-5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Reusable Hose Fitting
  • 5/16 in Hose Size

features

  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
Construction Reusable
Hose Size 0.3125 in
Hose Dash Size 5
Series 1210 Series
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison