- 8.94 in Hose Inner Diameter
- 8.97 in Hose Outer Diameter
- 1 ft Hose Length
- 300 psi Maximum Pressure
- Marine Hose Application
applications
- Fresh and salt water, gasoline and fuel oil.
features
- Designed for safety and reliability
- Wide range of styles, configurations
- Maximum durability under harsh operating conditions
| Ambient Temperature Range [Min] | -40 °F |
| Burst Pressure [Min] | 1200 psi |
| Bend Radius [Min] | 8.05 in |
| Abrasion Resistance | Premium |
| Tube Wall Thickness | 0.47 in |
| Hose Length | 1 ft |
| Tube Material | Synthetic Rubber |
| Dash Size | -128 |
| Material | Synthetic Rubber |
| Temperature Range [Max] | 212 °F |
| Pressure [Max] | 300 psi |
| Inner Tube Material | Synthetic Rubber |
| Color | Black |
| Construction | 2 Ply Braid |
| Cover Material | Synthetic Rubber |
| Hose I.D. | 8.94 in |
| Temperature Range [Min] | -40 °F |
| Ambient Temperature Range [Max] | 200 °F |
| Hose OD | 8.97 in |
| Hose Application | Marine |
| Series | 2580 |
| Conductivity | Conductive |
| Burst Pressure [Nom] | 1200 psi |
| Hose Reinforcement | 2 Ply Braid |
| Used to Dispense | Marine |
| Reinforcement | Yarn |
| Weight | 0.0 LB |

