- 0.5 in Hose Inner Diameter
- 0.78 in Hose Outer Diameter
- 1 ft Hose Length
- 200 psi Maximum Pressure
- Low Pressure Hose Application
applications
- Gasoline, crude fuel and lubricating oils, air and water.
features
- Designed for safety and reliability
- Wide range of styles, configurations
- Maximum durability under harsh operating conditions
| Dash Size | -8 |
| Vacuum Rating | 10 in Hg |
| Temperature Range [Max] | 250 °F |
| Reinforcement | Textile |
| Cover Material | Synthetic Rubber |
| Tube Material | Synthetic Rubber |
| Conductivity | Conductive |
| Pressure [Max] | 200 psi |
| Ambient Temperature Range [Max] | 250 °F |
| Vacuum Hg | 10 in |
| Hose Application | Low Pressure |
| Construction | 1 Ply Braid |
| Hose Length | 1 ft |
| Bend Radius [Min] | 3.75 in |
| Hose OD | 0.78 in |
| Temperature Range [Min] | -65 °F |
| Burst Pressure [Nom] | 750 psi |
| Material | Synthetic Rubber |
| Abrasion Resistance | Premium |
| Color | Black |
| Burst Pressure [Min] | 750 psi |
| Hose Reinforcement | 1 Ply Braid |
| Ambient Temperature Range [Min] | -54 °F |
| Used to Dispense | Low Pressure |
| Hose I.D. | 1/2 in, 0.5 in |
| Series | 2565 |
| Inner Tube Material | Synthetic Rubber |
| Weight | 0.162 LB |

