- 0.38 in Hose Inner Diameter
- 0.78 in Hose Outer Diameter
- 1 ft Hose Length
- 225 psi Maximum Pressure
applications
- Air brake: tractor to trailer lines, axle chamber lines and tractor service lines.
features
- Designed for safety and reliability
- Wide range of styles, configurations
- Maximum durability under harsh operating conditions
| Construction | 2 Ply Braid |
| Dash Size | -6 |
| Cover Material | Synthetic Rubber |
| Bend Radius [Min] | 3.75 in |
| Series | 2554 |
| Hose Length | 1 ft |
| Conductivity | Conductive |
| Tube Material | Synthetic Rubber |
| Temperature Range [Max] | 212 °F |
| Hose I.D. | 0.38 in |
| Burst Pressure [Nom] | 900 psi |
| Hose OD | 0.78 in |
| Abrasion Resistance | Premium |
| Lay Line Style | Ink Jet |
| Color | Black |
| Pressure [Max] | 225 psi |
| Reinforcement | Textile |
| Temperature Range [Min] | -65 °F |
| Weight | 0.0 LB |

