- Bore to Female Pipe Swivel for 1/2" O.D. Tubing to 3/8" Female Pipe Swivel
| End Types | NPT & Weld-On |
| End Size | 3/8 NPSM(f), 1/2 Weld-On(f) |
| Style | Adapter |
| No. of Ends | 2 |
| Tube O.D. | 1/2 in |
| SAE Reference No. | N/A |
| Fitting Description | Bore to Female Pipe Swivel |
| Thread P | 3/8-18 in |
| Fitting Type | Straight, Swivel |
| Material | Carbon Steel |
| Overall Length | 0.81 in |
| Female Pipe Size | 3/8 in |
| Weight | 0.4 LB |

