- Female Pipe Swivel to Male Pipe Branch Tee
- 1/8" Female Pipe Swivel to 1/8" Male Pipe
| Fitting Type | Tee, Swivel |
| End Size | 1/8 NPSM(f), 1/8 NPT(m) |
| Female Pipe Size | 1/8 in |
| Male Pipe Size | 1/8 in |
| No. of Ends | 3 |
| End Types | NPT & NPSM |
| Material | Carbon Steel |
| Fitting Description | Female Pipe Swivel to Male Pipe Branch Tee |
| SAE Reference No. | N/A |
| L1 | 0.92 in |
| L Dim | 1.42 in |
| Weight | 0.84 LB |

