- Female Pipe Swivel to Female Pipe Branch Tee w/ 3/8" Female Pipe Thread
| Material | Carbon Steel |
| Female Pipe Size | 3/8 in |
| SAE Reference No. | N/A |
| Fitting Description | Female Pipe Swivel to Female Pipe Branch Tee |
| Female Pipe Size A1 | 3/8 in |
| No. of Ends | 3 |
| End Types | NPT & NPSM |
| L1 | 1.09 in |
| Fitting Type | Tee, Swivel |
| End Size | 3/8 NPSM(f), 3/8 NPT(f) |
| L Dim | 2.52 in |
| Weight | 1.5 LB |

