- Female Straight Thread O-Ring to Male Pipe Adapter w/ 3/4" Male Pipe Thread & 7/8" Female Port Size
| Fitting Description | Female Straight Thread O-Ring to Male Pipe Adapter |
| Fitting Type | Straight |
| Material | Carbon Steel |
| Straight Thread | 1 3/16-12 |
| Male Pipe Size | 3/4 in |
| End Size | 3/4 NPT(m), 7/8 O-Ring Boss(f) |
| Overall Length | 1.92 in |
| End Types | NPT & O-Ring Boss |
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| Port Size | 7/8 |
| Weight | 0.26 LB |

