- Female Bulkhead Connector Fitting Description
- 1/8 in Male Pipe Size
- 1/4 in Tube Outer Diameter
- 1/8-27 Thread Size 1
- 7/16-20 Thread Size 2
| Series | 2239 |
| End Type 1 | JIC 37° |
| Female Pipe Size | 1/8 in |
| Fitting Type | Adapter, Bulkhead |
| No. of Ends | 2 |
| Hex Size 2 | 0.69 in |
| Hex Size 1 | 0.69 in |
| End Type 2 | NPTF |
| Fitting Description | Female Bulkhead Connector |
| Male Pipe Size | 1/8 in |
| Thread Size | 1/8-27 |
| End Gender 2 | Female |
| Length | 2.080 in |
| Material | Carbon Steel |
| Finish | Zinc Plated |
| End Gender 1 | Male |
| Tube O.D. | 1/4 in |
| Fitting Angle | Straight |
| I.D. | 0.17 in |
| Weight | 0.0 LB |

