- Reusable Hose Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Hose Dash Size | 10 |
| Hose Size | 0.625 in |
| Series | 220797 Series |
| Hose Cut-Off Factor | 1.08 in |
| Item Type | Nipple |
| Construction | Reusable |
| Weight | 0.0 LB |

