- Straight Thread Short Connector Fitting Description
- 1 1/4 in Male Pipe Size
- 1 1/4 in Tube Outer Diameter
- 1 5/8-12 Thread Size 1
- 1 5/8-12 Thread Size 2
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
| Thread Sealant | No |
| No. of Ends | 2 |
| Fitting Description | Straight Thread Short Connector |
| Tube O.D. | 1 1/4 in |
| Finish | Stainless Steel |
| Thread Size | 1 5/8-12 |
| End Type 1 | ORB |
| End Type 2 | SAE 37 |
| Length | 1.290 in |
| Tube O.D. 2 | 1 1/4 in |
| Hex Size 1 | 0.62 in |
| Fitting Type | Adapter |
| Male Pipe Size | 1 1/4 in |
| Fitting Angle | Straight |
| Series | 202702 |
| Weight | 0.0 LB |

