- Long Nipple 1 3/4" Long w/ 1 1/2" Male Pipe Thread
| Material | Carbon Steel |
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| End Types | NPT - All Ends |
| Fitting Description | Long Nipple |
| End Size | 1 1/2 NPT(m) |
| Overall Length | 1.75 in |
| Male Pipe Size | 1 1/2 in |
| Fitting Type | Straight, Long |
| Weight | 0.9 LB |

