Skip to content Skip to navigation menu
Aeroquip by Danfoss208007-8-8S

208007-8-8S

Pipe
Item #101215579
  • Cross
  • 1 Male Pipe & 3 Female Pipe w/ 1/2" Female Pipe Thread x 1/2" Male Pipe Thread
Aeroquip by Danfoss208007-8-8S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cross
  • 1 Male Pipe & 3 Female Pipe w/ 1/2" Female Pipe Thread x 1/2" Male Pipe Thread

features

  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
No. of Ends 4
N 1.23 in
End Types NPT - All Ends
Fitting Description Cross 1 Male Pipe & 3 Female Pipe
Male Pipe Size 1/2 in
Female Pipe Size 1/2 in
Material Carbon Steel
M 1.63 in
End Size 1/2 NPT(f), 1/2 NPT(m)
Fitting Type Cross
SAE Reference No. N/A
Weight 0.59 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison