- Cross w/ 1" Female Pipe Thread
| SAE Reference No. | N/A |
| Female Pipe Size | 1 in |
| N | 1.62 in |
| No. of Ends | 4 |
| End Types | NPT - All Ends |
| Fitting Type | Cross |
| End Size | 1 NPT(f) |
| Material | Carbon Steel |
| Fitting Description | Cross |
| Weight | 0.15 LB |
| SAE Reference No. | N/A |
| Female Pipe Size | 1 in |
| N | 1.62 in |
| No. of Ends | 4 |
| End Types | NPT - All Ends |
| Fitting Type | Cross |
| End Size | 1 NPT(f) |
| Material | Carbon Steel |
| Fitting Description | Cross |
| Weight | 0.15 LB |