- Cross w/ 3/4" Female Pipe Thread
| N | 1.36 in |
| Material | Carbon Steel |
| Fitting Type | Cross |
| End Size | 3/4 NPT(f) |
| Female Pipe Size | 3/4 in |
| End Types | NPT - All Ends |
| No. of Ends | 4 |
| SAE Reference No. | N/A |
| Fitting Description | Cross |
| Weight | 0.906 LB |
| N | 1.36 in |
| Material | Carbon Steel |
| Fitting Type | Cross |
| End Size | 3/4 NPT(f) |
| Female Pipe Size | 3/4 in |
| End Types | NPT - All Ends |
| No. of Ends | 4 |
| SAE Reference No. | N/A |
| Fitting Description | Cross |
| Weight | 0.906 LB |