- 90° Female Pipe Swivel to Male Pipe Elbow
- 1/8" Female Pipe Swivel to 1/8" Male Pipe
| Male Pipe Size | 1/8 in |
| L1 | 0.71 in |
| Female Pipe Size | 1/8 in |
| End Types | NPT - All Ends |
| Fitting Description | 90° Female Pipe Swivel to Male Pipe Elbow |
| SAE Reference No. | 140230 |
| Fitting Type | 90° Swivel Elbow |
| End Size | 1/8 NPSM(f), 1/8 NPT(m) |
| L Dim | 1.03 in |
| Material | Carbon Steel |
| No. of Ends | 2 |
| Weight | 0.084 LB |

