- Adapter Fitting Description
- 1/4 in Tube Outer Diameter
| End Size | 1/8 NPT(f), 1/4 JIC(m) |
| Finish | Steel |
| M | 1.08 in |
| No. of Ends | 3 |
| Thread Sealant | No |
| Material | Carbon Steel |
| End Types | JIC 37° & NPT |
| Fitting Description | Adapter |
| End Gender 1 | Female |
| Fitting Type | Tee |
| End Types 2 | JIC 37°, NPT |
| SAE Reference No. | 070427 |
| Series | 203104 |
| End Gender 2 | Female |
| End Type 1 | NPTF |
| End Type 2 | NPTF |
| Fitting Angle | 90° |
| Tube O.D. | 1/4 in |
| Female Pipe Size | 1/8 in |
| N | 0.66 in |
| Weight | 0.2 LB |

