- Swivel Nut Run Tee w/ 5/16" Male & Female 37° JIC
| Fitting Type | Tee, Bulkhead |
| M1 | 0.68 in |
| Material | Carbon Steel |
| End Types 2 | JIC 37° |
| End Size | 5/16 JIC(m), 5/16 JIC(f) |
| End Types | JIC 37° |
| Fitting Angle | 90°, Swivel |
| No. of Ends | 3 |
| Fitting Description | Swivel Nut Run Tee |
| SAE Reference No. | 070432 |
| M | 0.95 in |
| Tube O.D. | 5/16 in |
| Weight | 0.109 LB |

