- Male Branch Tee Fitting Description
- 1/2 in Male Pipe Size
- 5/8 in Tube Outer Diameter
| End Types | JIC 37° & NPT |
| SAE Reference No. | N/A |
| End Gender 1 | Male |
| Fitting Description | Male Branch Tee |
| Fitting Angle | 90° |
| End Gender 2 | Male |
| M | 1.45 in |
| Series | 203007 |
| No. of Ends | 3 |
| Material | Carbon Steel |
| Fitting Type | Tee |
| Tube O.D. | 5/8 in |
| Thread Sealant | No |
| End Size | 1/2 NPT(m), 5/8 JIC(m) |
| Finish | Dura-Kote |
| End Type 1 | NPTF |
| Male Pipe Size | 1/2 in |
| N | 1.47 in |
| End Types 2 | JIC 37°, NPT |
| End Type 2 | NPTF |
| Weight | 0.8 LB |

