- Run Tee Pipe Branch w/ 1 1/4" Male 37° JIC & 1 1/4" Male Pipe Thread
| M | 2.2 in |
| Material | Carbon Steel |
| End Types 2 | JIC 37°, NPT |
| Fitting Angle | 90° |
| SAE Reference No. | N/A |
| Tube O.D. | 1 1/4 in |
| Fitting Description | Run Tee Pipe Branch |
| Male Pipe Size | 1 1/4 in |
| End Types | JIC 37° & NPT |
| End Size | 1 1/4 JIC(m), 1 1/4 NPT(m) |
| No. of Ends | 3 |
| Fitting Type | Tee |
| N | 2.4 in |
| Weight | 1.0 LB |

