- Double Female Pipe Tee Male JIC Branch w/ 1/4" Male 37° JIC & 1/8" Female Pipe Thread
| Fitting Description | Double Female Pipe Tee Male JIC Branch |
| Fitting Angle | 90° |
| Female Pipe Size | 1/8 in |
| N | 0.66 in |
| End Types 2 | JIC 37°, NPT |
| Material | Carbon Steel |
| End Types | JIC 37° & NPT |
| Fitting Type | Tee |
| SAE Reference No. | N/A |
| M | 1.08 in |
| Tube O.D. | 1/4 in |
| End Size | 1/8 NPT(f), 1/4 JIC(m) |
| End Size Done | Yes |
| No. of Ends | 3 |
| Weight | 0.5 LB |

