- Adapter Fitting Description
- 1 in Male Pipe Size
- 1 1/8 in Tube Outer Diameter
- 1 5/16-12 Thread Size 1
- 2.03 in Length
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
| Thread Sealant | No |
| Height | 1.380 in |
| End Type 2 | Line/Hose/Tube |
| Length | 2.030 in |
| End Type 1 | SAE 37 |
| Fitting Angle | Straight |
| Fitting Type | Adapter |
| Fitting Description | Adapter |
| Thread Size | 1 5/16-12 |
| Male Pipe Size | 1 in |
| Tube O.D. | 1 1/8 in |
| No. of Ends | 2 |
| End Gender 1 | Male |
| Hex Size 1 | 1.375 in |
| Tube O.D. 2 | 1 in |
| Material | Brass |
| Series | 202123 |
| Weight | 0.0 LB |

