- Adapter Fitting Description
- 5/8 in Tube Outer Diameter
- 7/8-14 Thread Size 1
- 2.03 in Length
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
| Tube O.D. | 5/8 in |
| Finish | Brass |
| Series | 202123 |
| Fitting Angle | Straight |
| Thread Size | 7/8-14 |
| Material | Brass |
| Length | 2.030 in |
| End Type 2 | Line/Hose/Tube |
| Thread Sealant | No |
| Fitting Description | Adapter |
| End Type 1 | SAE 37 |
| Fitting Type | Adapter |
| No. of Ends | 2 |
| End Gender 1 | Male |
| Tube O.D. 2 | 3/4 in |
| Weight | 0.0 LB |

