- Male Connector Long w/ 1 1/2" Male 37° JIC & 1 1/4" Male Pipe Thread
- 4.50" Long
| Material | Carbon Steel |
| Fitting Angle | Straight |
| Tube O.D. | 1 1/2 in |
| End Types 2 | JIC 37°, NPT |
| Male Pipe Size | 1 1/4 in |
| SAE Reference No. | N/A |
| Fitting Description | Male Connector Long |
| Fitting Type | Elbow, Long |
| Overall Length | 4.5 in |
| End Types | JIC 37° & NPT |
| End Size | 1 1/4 NPT(m), 1 1/2 JIC(m) |
| No. of Ends | 2 |
| Weight | 1.2 LB |

