- Female Pipe Cross Male JIC Branch w/ 1 1/4" Male 37° JIC & 1 1/4" Female Pipe Thread
| M | 2.33 in |
| No. of Ends | 4 |
| Fitting Angle | 90° |
| End Size | 1 1/4 JIC(m), 1 1/4 NPT(f) |
| N | 1.7 in |
| End Types | JIC 37° & NPT |
| SAE Reference No. | N/A |
| Material | Carbon Steel |
| Tube O.D. | 1 1/4 in |
| Fitting Type | Cross |
| Fitting Description | Female Pipe Cross Male JIC Branch |
| End Types 2 | JIC 37°, NPT |
| Female Pipe Size | 1 1/4 in |
| Weight | 1.26 LB |

