- External Pipe/30° Flare Adapter w/ 1 1/4" Male Pipe to 1 1/4" O.D. Tube
| End Size | 1 1/4 NPT(m), 1 1/4 30° Flare |
| SAE Reference No. | N/A |
| Fitting Angle | Straight |
| Tube O.D. | 1 1/4 in |
| Fitting Description | Adapter |
| No. of Ends | 2 |
| Material | Steel |
| End Types | 30° Flare & NPT |
| Thread P | 1 1/4 in |
| Overall Length | 2.34 in |
| Weight | 0.0 LB |

