- 90° Male Elbow w/ 3/8" Male SAE 45° & 3/4" Male Pipe Thread
| End Types | SAE 45° Flare & NPT |
| Tube O.D. | 3/8 in |
| End Size | 3/4 NPT(m), 3/8 SAE(m) |
| N | 1.17 in |
| No. of Ends | 2 |
| M | 1.31 in |
| Male Pipe Size | 3/4 in |
| Material | Brass |
| SAE Reference No. | 010202 |
| Fitting Description | 90° Male Elbow |
| Fitting Angle | 90° |
| Weight | 0.15 LB |

