- Crimp Fitting
- Straight Fitting Angle
- 2 in Tube Outside Diameter
- 2 in Hose Inside Diameter
- 7.32 in Overall Length
| Hose I.D. | 2 in |
| Hex Size 1 | 3.55 in |
| Thread Size | 2 1/2-12 |
| Material | Carbon Steel |
| Rigid/Swivel | Swivel |
| Item Type | Fitting Assembly |
| Overall Length | 7.32 in |
| End Type 2 | Line/Hose/Tube |
| Series | Global Spiral Series |
| Tube O.D. | 2 in |
| End Type 1 | NPTF |
| Finish | Zinc |
| Fitting Angle | Straight |
| Hose Cut-Off Factor | 4 1/4 in |
| Thread Sealant | No |
| End Connection Size Code | 32 |
| Weight | 6.5 LB |

