- Crimp Fitting
- Straight Fitting Angle
- 1 1/2 in Hose Inside Diameter
- 5.93 in Overall Length
| Series | Global Spiral Series |
| Hose I.D. | 1 1/2 in |
| Thread Sealant | No |
| End Type 1 | NPTF |
| Overall Length | 5.93 in |
| O.D. | 2.695 in |
| End Type 2 | Line/Hose/Tube |
| Thread Size | 1 1/2-11 1/2 |
| Item Type | Fitting Assembly |
| Hole Dia. | 1.22 in |
| Hex Size 1 | 2 in |
| Fitting Angle | Straight |
| Hose Cut-Off Factor | 2.86 in |
| End Gender 1 | Male |
| Finish | Zinc |
| Material | Carbon Steel |
| Compatible Hose I.D. | 1.5 |
| Weight | 3.25 LB |

