- Crimp Fitting
- Straight Fitting Angle
- 2.24 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Style | Crimp |
| Finish | Zinc |
| Hole Dia. | 1.66 in |
| Overall Length | 2.24 in |
| Series | 1W Series |
| Thread Sealant | No |
| Material | Carbon Steel |
| Item Type | Socket |
| Fitting Angle | Straight |
| Hex Size 1 | 1.66 in |
| Weight | 0.0 LB |

