- Crimp Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.08 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Fitting Type | JIC 37° Female Swivel |
| Overall Length | 2.08 in |
| Hex Size 2 | 9/16 in |
| Tube O.D. | 5/16 in |
| Rigid/Swivel | Swivel |
| Hose Dash Size | 5 |
| Hole Dia. | 0.21 in |
| Hose Cut-Off Factor | 1.14 in |
| Threads per Inch | 20 |
| Hex Size | 9/16 in, 5/8 in |
| Hose I.D. | 5/16 in |
| Item Type | Nipple Assembly |
| End Type 1 | JIC |
| Series | Global 2-Piece Series |
| End Gender 1 | Female |
| Finish | Zinc |
| Material | Carbon Steel |
| Hex Size 1 | 5/8 in |
| Thread Size | 1/2-20 |
| End Type 2 | Line/Hose/Tube |
| Thread Pitch | N/A |
| Fitting Angle | Straight |
| Thread Sealant | No |
| Compatible Hose | FC466, FC498, 2661 (-12 thru -20), FC318 (-12 thru -20), FC619 (-12 thru -20), 2681, FC194B FC211, FC310, FC372-03, 2766, 2781B FC195, FC212, FC372 (-4 thru -16), FC373 (-4 thru -16), FC579, FC639 (-10 thru -16), FC735 (-4 thru -20), GH120 (-4 thru -20), GH195, GH683-4, GH683-6, GH781 (-04 thru -20), GH793 |
| Weight | 0.07 LB |

