- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Hose Inside Diameter
- 0.64 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Fitting Angle | Straight |
| End Type 2 | Line/Hose/Tube |
| Thread Sealant | No |
| Item Type | Socket |
| Overall Length | 0.64 in |
| Hose I.D. | 1/4 in |
| Series | Global 2-Piece Series |
| Finish | Zinc |
| Material | Carbon Steel |
| Weight | 0.05 LB |

