- Crimp Fitting
- Straight Fitting Angle
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Series | Global 2-Piece Series |
| Fitting Angle | Straight |
| Material | Carbon Steel |
| Item Type | Socket |
| Finish | Zinc |
| Thread Sealant | No |
| End Type 2 | Line/Hose/Tube |
| Weight | 1.11 LB |

