- Crimp Fitting
- 90° Fitting Angle
- 5/8 in Hose Inside Diameter
- 3.31 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Thread Sealant | No |
| Hose Cut-Off Factor | 2.157 in |
| Series | Global 2-Piece Series |
| Hose Dash Size | 10 |
| Finish | Zinc |
| Item Type | Nipple Assembly |
| End Type 2 | Line/Hose/Tube |
| Material | Carbon Steel |
| Height | 2.660 in |
| Thread Size | 1 3/16-12 |
| Fitting Angle | 90° |
| Hole Dia. | 0.5 in |
| Hose I.D. | 5/8 in |
| End Type 1 | ORS |
| Overall Length | 3.31 in |
| End Gender 1 | Male |
| Hex Size 1 | 1 1/4 in |
| Weight | 0.0 LB |

