- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Hose Inside Diameter
- 2.78 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Fitting Angle | 90° |
| Hole Dia. | 0.38 in |
| Item Type | Nipple Assembly |
| Series | Global 2-Piece Series |
| Hose I.D. | 1/2 in |
| Thread Sealant | No |
| Material | Carbon Steel |
| End Type 1 | ORS |
| Hose Dash Size | 8 |
| Height | 1.960 in |
| Hose Cut-Off Factor | 1.61 in |
| End Gender 1 | Male |
| Finish | Zinc |
| Thread Size | 1-14 |
| End Type 2 | Line/Hose/Tube |
| Hex Size 1 | 1 1/16 in |
| Overall Length | 2.78 in |
| Weight | 0.0 LB |

