- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 0.83 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Item Type | Socket |
| Overall Length | 0.83 in |
| Series | Global 2-Piece Series |
| End Connection Size Code | 10 |
| Hose I.D. | 5/8 in |
| Thread Sealant | No |
| Finish | Zinc |
| Fitting Angle | Straight |
| Tube O.D. | 5/8 in |
| End Type 2 | Line/Hose/Tube |
| Material | Carbon Steel |
| Weight | 0.13 LB |

