- Crimp Fitting
- 45° Fitting Angle
- 1/4 in Hose Inside Diameter
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Finish | Zinc |
| Material | Carbon Steel |
| Thread Size | 1/2-20 |
| Fitting Angle | 45° |
| Hose I.D. | 1/4 in |
| Item Type | Nipple Assembly |
| End Type 2 | Line/Hose/Tube |
| Rigid/Swivel | Swivel |
| Hose Dash Size | 4 |
| Series | Global 2-Piece Series |
| Hose Cut-Off Factor | 1.122 in |
| Thread Sealant | No |
| Hex Size 1 | 17 mm |
| End Type 1 | JIC |
| End Gender 1 | Female |
| Weight | 0.0 LB |

