- 22.5° Split Flange (SAE Code 61) Fitting Description
- 1 1/4 in Tube Outside Diameter
- Carbon Steel Material
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Hose Dash Size | 20 |
| Tube O.D. | 1 1/4 in |
| Material | Carbon Steel |
| Finish | Zinc |
| Height | 0.460 in |
| Length | 5.566 in |
| Hex | 2.374 in |
| Series | Global 2-Piece Series |
| Hose Cut-Off Factor | 3.83 in |
| Assembly Type | Nipple Assembly |
| End Types | Flanged |
| Fitting Angle | 22.5° |
| Fitting Description | 22.5° Split Flange (SAE Code 61) |
| Flange Type | Code 61 |
| End Types 2 | Line/Hose/Tube |
| Weight | 0.0 LB |

