- Crimp Fitting
- 45° Fitting Angle
- 1 1/2 in Hose Inside Diameter
- 4.89 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Thread Size | 1 7/8-12 |
| Hose Dash Size | 24 |
| End Type 2 | Line/Hose/Tube |
| Material | Carbon Steel |
| Finish | Zinc |
| Fitting Angle | 45° |
| Hose Cut-Off Factor | 3.07 in |
| Rigid/Swivel | Swivel |
| End Gender 1 | Female |
| Overall Length | 4.89 in |
| Thread Sealant | No |
| End Type 1 | JIC |
| Hose I.D. | 1 1/2 in |
| Height | 1.430 in |
| Item Type | Nipple Assembly |
| Hex Size 1 | 2.362 in |
| Series | Global 2-Piece Series |
| Weight | 0.0 LB |

