- Crimp Fitting
- 90° Fitting Angle
- 1 1/2 in Hose Inside Diameter
- 6.456 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| End Type 2 | Line/Hose/Tube |
| Rigid/Swivel | Swivel |
| Thread Sealant | No |
| End Gender 1 | Female |
| End Type 1 | BSPP |
| Fitting Angle | 90° |
| Hose Dash Size | 24 |
| Thread Size | G1 1/2 |
| Material | Carbon Steel |
| Hex Size 1 | 2.165 in |
| Finish | Zinc |
| Item Type | Nipple Assembly |
| Hose I.D. | 1 1/2 in |
| Height | 3.820 in |
| Series | Global 2-Piece Series |
| Hose Cut-Off Factor | 4.633 in |
| Overall Length | 6.456 in |
| Weight | 1.835 LB |

