- Komatsu Female Swivel Fitting for 1 1/4" ID Hose
- 36mm Pipe Size
| Rigid/Swivel | Swivel |
| Hex Size | 46 mm |
| Hole Dia. | 26.6 mm |
| Overall Length | 113.4 mm |
| Hose Cut-Off Factor | 69.4 mm |
| Threads per Inch | N/A |
| Fitting Type | Komatsu Female Swivel |
| Hose I.D. | 1 1/4 in |
| Thread Pitch | 1.5 mm |
| Thread Size | M36 |
| Compatible Hose | FC466, FC498, 2661 (-12 thru -20), FC318 (-12 thru -20), FC619 (-12 thru -20), 2681, FC194B FC211, FC310, FC372-03, 2766, 2781B FC195, FC212, FC372 (-4 thru -16), FC373 (-4 thru -16), FC579, FC639 (-10 thru -16), FC735 (-4 thru -20), GH120 (-4 thru -20), GH195, GH683-4, GH683-6, GH781 (-04 thru -20), GH793 |
| Weight | 1.6 LB |

