- Crimp Fitting
- 45° Fitting Angle
- 1.58 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 4.44 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Hose I.D. | 1 1/4 in |
| Hose Cut-Off Factor | 2.71 in |
| Rigid/Swivel | Swivel |
| Fitting Angle | 45° |
| Overall Length | 4.44 in |
| Finish | Zinc |
| Series | Global 2-Piece Series |
| Thread Sealant | No |
| End Type 2 | Line/Hose/Tube |
| Height | 1.220 in |
| End Gender 1 | Female |
| Material | Carbon Steel |
| Hose Dash Size | 20 |
| Tube O.D. | 1.580 in |
| End Type 1 | JIC |
| Hex Size 1 | 1.968 in |
| Item Type | Nipple Assembly |
| Thread Size | 1 5/8-12 |
| Weight | 0.0 LB |

