- Crimp Fitting
- Straight Fitting Angle
- 1.58 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 2.897 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Overall Length | 2.897 in |
| End Type 1 | BSPP |
| Rigid/Swivel | Swivel |
| Tube O.D. | 1.580 in |
| Hose I.D. | 1 1/4 in |
| Hole Dia. | 26.6 mm |
| Finish | Zinc |
| Fitting Angle | Straight |
| Item Type | Nipple Assembly |
| Thread Sealant | No |
| Fitting Type | JIS Female Swivel |
| Hose Cut-Off Factor | 1.16 in |
| Compatible Hose | FC466, FC498, 2661 (-12 thru -20), FC318 (-12 thru -20), FC619 (-12 thru -20), 2681, FC194B FC211, FC310, FC372-03, 2766, 2781B FC195, FC212, FC372 (-4 thru -16), FC373 (-4 thru -16), FC579, FC639 (-10 thru -16), FC735 (-4 thru -20), GH120 (-4 thru -20), GH195, GH683-4, GH683-6, GH781 (-04 thru -20), GH793 |
| Hose Dash Size | 20 |
| Material | Carbon Steel |
| Hex Size 1 | 1.97 in |
| End Gender 1 | Female |
| Series | Global 2-Piece Series |
| Hex Size | 50 mm |
| Thread Size | G1 1/4 |
| End Type 2 | Line/Hose/Tube |
| Weight | 1.6 LB |

