- Split Flange Straight (SAE Code 61) Fitting for 1 1/4" ID Hose
- 1" Nominal Flange Size
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Hose I.D. | 1 1/4 in |
| Overall Length | 3.94 in |
| Hole Dia. | 0.82 in |
| Hose Cut-Off Factor | 2.21 in |
| Compatible Hose | FC466, FC498, 2661 (-12 thru -20), FC318 (-12 thru -20), FC619 (-12 thru -20), 2681, FC194B FC211, FC310, FC372-03, 2766, 2781B FC195, FC212, FC372 (-4 thru -16), FC373 (-4 thru -16), FC579, FC639 (-10 thru -16), FC735 (-4 thru -20), GH120 (-4 thru -20), GH195, GH683-4, GH683-6, GH781 (-04 thru -20), GH793 |
| Fitting Type | Split Flange Straight (SAE Code 61) |
| Weight | 1.6 LB |

