- Straight Split Flange (SAE Code 62) Fitting Description
- 3/4 in Tube Outside Diameter
- Carbon Steel Material
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Length | 3.308 in |
| Fitting Angle | Straight |
| Finish | Zinc |
| Material | Carbon Steel |
| Hose Dash Size | 12 |
| Assembly Type | Nipple Assembly |
| End Types | Flanged |
| Series | Global 2-Piece Series |
| Tube O.D. | 3/4 in |
| End Types 2 | Line/Hose/Tube |
| Flange Type | Code 62 |
| Height | 1.490 in |
| Hose Cut-Off Factor | 2.119 in |
| Fitting Description | Straight Split Flange (SAE Code 62) |
| Hex | 1.874 in |
| Weight | 0.0 LB |

