- Crimp Fitting
- 90° Fitting Angle
- 3/4 in Hose Inside Diameter
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| End Gender 1 | Male |
| Series | Global 2-Piece Series |
| Hose Dash Size | 12 |
| End Type 2 | Line/Hose/Tube |
| Fitting Angle | 90° |
| Material | Carbon Steel |
| End Type 1 | Push to Connect |
| Hose I.D. | 3/4 in |
| Finish | Zinc |
| Item Type | Nipple Assembly |
| Hose Cut-Off Factor | 2.3 in |
| Thread Sealant | No |
| Weight | 0.0 LB |

